ECO LEATHER CARE 500ML
893.012904
- UNSPSC 47131826
0893012904083 1
0893012904083 1
Delivery
In stock delivery from our warehouses.
Specially formulated to effectively clean, condition and preserve the strength, beauty and resiliency of both new and old leathers. Cleans and conditions all types of leather and vinyl surfaces.
ECO LEATHER CARE 500ML — 893.012904
- ECO LEATHER CARE 500ML — 893.012904
- ECO LEATHER CLEANER 4L — 893.012906
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 8:43 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 8:43 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 500 ml |
| Container Type | Spray Bottle |
| EAN | 4099618323461 |
Benefits & Advantage
| Water repellent treatment that helps prevent stains and water spotting |
| Won’t darken the leather or become tacky or sticky |
| Safe on dyed leather surfaces |
| Won’t bleed onto clothing from treated surfaces |
| No unpleasant odor. Leaves a fresh leather fragrance. |
| Contains no silicone or heavy waxes. |
| No greasy after feel. |
| VOC Free and 30-days biodegradable. |
Applications
Can be used on all leather and vinyl surfaces to clean, condition and protect.
| Can be used on all leather and vinyl surfaces to clean, condition and protect. |
| Vehicle interiors, boat leather, shoes, boots and riding gear, leather furniture, motorcycle leathers. |
Instructions
For regular maintenance spray on a clean sponge or soft cloth and apply to leather. For dirty leather spray directly on leather and wipe away lifted soil. Use sparingly. It is not necessary to wipe completely dry as the natural oils will continue to condition the leather.
Notices
This information is based on our experience. Preliminary tests are advised before use.
