ECO UPHOLSTERY CLEANER 20L

893.117129 - UNSPSC 47131828
0893117129083 1
ECO UPHOLSTERY CLEANER 20L ECO UPHOLSTERY CLEANER 20L
ECO UPHOLSTERY CLEANER 20L
New

Delivery

In stock delivery from our warehouses.

An activated oxygen cleaner

ECO UPHOLSTERY CLEANER 20L — 893.117129
  • ECO UPHOLSTRY CLEANER EMPTY BOT 1 L & NOZZ — 891.501210
  • ECO UPHOLSTERY CLEANER 1L — 893.117120
  • ECO UPHOLSTERY CLEANER 4L — 893.117121
  • ECO UPHOLSTERY CLEANER 210L — 893.117124
  • ECO UPHOLSTERY CLEANER 20L — 893.117129

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 20 L
EAN 4068362315794

Features

Eco-Logo certified
Non-hazardous
Effective
For uncompromising ecologically sound chemical-technical products

Benefits & Advantage

Completely biodegradable
Made from 100% sustainable resources
VOC free
Completely soluble in water
A better choice for your health and for the environment
Made from the world’s safest all-natural sanitizer and germicide - hydrogen peroxide
Colour-safe bleaching
When it contacts organic material, it breaks down into oxygen and water
Contains hydrogen peroxide, surfactants and natural degreasing agents
Fresh citrus scent
Eliminates odours
Highly effective at cleaning grease, mildew, mold and in the cleaning of light corrosion and organic stains such as coffee, wine, juice, Areas of Application: blood and pet stains

Applications

Effectively removes stains on car and truck cloth seats, carpets, clothes, etc
Eliminates stubborn and strong odours on fabric and upholstery
Excellent cleaning product for schools, hospitals, casinos, restaurants, hotels, etc.

Instructions

Spray on and let penetrate. Rub with a soft cloth if necessary. Rinse or wipe clean

Notices

This information is only a recommendation based on our experience. Preliminary testing required

Customers Also Viewed

Is Often Bought With

You Might Also Like