LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

QUICK-FRESH LINEN SCENT 113G

893.764527 - UNSPSC 47131812
0893764527083 1
Made in Canada
QUICK-FRESH LINEN SCENT 113G QUICK-FRESH LINEN SCENT 113G
QUICK-FRESH LINEN SCENT 113G

Delivery

In stock delivery from our warehouses.

Excellent for removing odours and returning a fresh air smell to vehicle air conditioning systems

QUICK-FRESH LINEN SCENT 113G — 893.764527
  • QUICK-FRESH LINEN SCENT 113G — 893.764527
  • QUICK-FRESH NEW CAR SCENT 113G — 893.764531

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

12 pieces in stock at Vaughan, ON as of 8:19 PM. Directions. Call: (289) 474-5447

12 pieces in stock at Mississauga, ON as of 8:19 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 113 g
Scent Linen scent
EAN 4058794705799

Benefits & Advantage

Specially formulated to handle the problems associated with moisture accumulation
The powerful fragrance and odour counteractant system does not just cover up offensive odours, but effectively eliminates them at the source
Excellent for cars, trucks, RVs, boats, etc
Suitable to refreshen smoked-in vehicles, older cars, trucks
Ideal for mildew and mould smell removal
Pocket size

Instructions

Engine must be running
Turn on the AC and the fan at maximum speed
Recirculate button on
Place can on floor of car
Press button on can to release product.
Close the door and allow 10 minutes for the can to empty and to circulate through AC system and internally in the car
When can is empty, open doors to allow venting for 5 minutes

Notices

Occupants should remain outside the vehicle during application.
Ensure A/C recirculation is on.
Do not place can on dash, seats or in center console. Placing the can anywhere in the vehicle other than on the floor and without the recirculation on can cause the chemical to pool and damage sensitive surfaces.

Customers Also Viewed

Is Often Bought With

You Might Also Like