
2 pieces in stock at Vaughan, ON as of 6:03 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 6:03 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 1 L |
| Dilution | Ready-to-use |
| Standards Met | DIN 02475251 |
| EAN | 4056807522227 |
| Effectively disinfects against most bacteria and viruses including: Salmonella, E. coli, Influenza and H1N1, human coronavirus (COVID-19) among other viruses at 10 minutes contact time |
| DIN number 02475251 |
| Kills 99.9% of germs |
| Sanitizes all inanimate surfaces |
| Won’t streak or leave behind sticky residues |
| Can be used to clean any surface that will not be damaged by water |
| This formula is listed on Health Canada’s list of hard-surface disinfectants that are likely to be effective for use against coronavirus (COVID-19) https://www.canada.ca/en/health-canada/services/drugs-health-products/disinfectants/covid-19.html |
| Pet friendly |
| Industrial, Institutional and Food Plants |
| Health Care Facilities and Dental offices |
| Ready to use bottle 1L (893.139611): Due to the world shortage, we will be shipping 1 trigger for every 2 bottles purchased. |
| Refill (893.139612,893.139613): Never decant disinfectants into an unlabeled container. All containers used to transport decanted disinfectants must be properly labeled. |