EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

ECO WHEEL AND RIM CLEANER 20L

890.102020 - UNSPSC 47131814
0890102020083 1
Made in Canada
ECO WHEEL AND RIM CLEANER 20L ECO WHEEL AND RIM CLEANER 20L
ECO WHEEL AND RIM CLEANER 20L

Delivery

In stock delivery from our warehouses.

Powerful, non-corrosive aluminum wheel cleaner

ECO WHEEL AND RIM CLEANER 20L — 890.102020
  • ECO WHEEL AND RIM CLEANER 20L — 890.102020
  • ECO WHEEL AND RIM CLEANER 4 L — 890.10204
  • ECO WHEEL AND RIM CLEANER 210L — 890.102210
  • ECO WHEEL AND RIM CLEANER 500ML — 890.10250
  • EMPTY BOTTLE, ECO WHEEL AND RIM CLEANER 500ML — 891.501215

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Business customers only

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 10:13 AM.

Product Details

Attribute Value
Contents 20 L
Container Volume 20 L
Colour Green
EAN 4045989656509

Features

Eco-Logo certified
Acid-free
Powerful cleaning
Easy to use

Benefits & Advantage

Completely biodegradable
Made from 100% sustainable resources
VOC free
Completely soluble in water
A better choice for your health and for the environment
Non-caustic, non-corrosive
Creates absolutely no harsh vapours
Gentle on materials and surface finishes
Particularly well suited for polished and high quality alloy wheels
Foaming action allows longer dwell time
Dissolves brake dust, road salt, dirt and tar
No abrasives that could scratch the finish
Both 500 ml and 4 l quantities are in ready-touse formulations

Applications

Automotive and Trucking
Efficient cleaning of steel and aluminum rims, aluminum trim on trailers, trucks, etc
Metal and Maintenance industries
Cleans stainless steel, terrazzo, quarry tiles, aluminum, copper, concrete and brick
This product is also a non-corrosive allpurpose cleaner for the removal of stubborn water scale, soap scum, rust stains, grease, mildew and mold

Instructions

Spray on and let sit. Rinse off with a powerful spray of water. The cleaning effect can be increased by using a brush or sponge

Notices

This information is only a recommendation based on our experience. Preliminary testing required

Customers Also Viewed

Is Often Bought With

You Might Also Like