7/8 X 1-3/8" CARBIDE ANNULAR CUTTER 3/4" SHANK

630.927128 - UNSPSC 27112826
0630927128961 1
7/8 X 1-3/8" CARBIDE ANNULAR CUTTER 3/4" SHANK 7/8 X 1-3/8" CARBIDE ANNULAR CUTTER 3/4" SHANK
7/8 X 1-3/8" CARBIDE ANNULAR CUTTER 3/4" SHANK

Delivery

In stock delivery from our warehouses.

Our carbide annular cutters contain tri-blade teeth with micro-grain carbide tips, providing a smooth and vibration free cut. They are able to resist higher temperatures , which make it easy for these bits to glide through the toughest of materials. Ideal for tough alloys & hardened steels, perfect for bridge repair and truck chassis.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 1-3/8 in
Diameter 7/8 in
Quantity 1
EAN 4068362235078

Features

Aggressivity and efficiency during the life-time
Highest quality
Ideal for drilling hard or uneven materials
New flute and body design
Outstanding performance
Top quality, extra hard carbide inserts

Applications

Alloys
Brass
Carbon steel
Cast iron
Iron and steel
Stainless steel
Steel rail
Aluminum, Copper, Brass
Drilling holes on site or on large workpieces
Drilling with magnetic drilling units
For working on curved surfaces
Ideal for working on stainless steel

Customers Also Viewed

Is Often Bought With

You Might Also Like