7/8 X 2" CARBIDE ANNULAR CUTTER 3/4" SHANK
630.927228
- UNSPSC 27112826
0630927228961 1
0630927228961 1
Delivery
No stock for delivery. -
0 Review(s)
Our carbide annular cutters contain tri-blade teeth with micro-grain carbide tips, providing a smooth and vibration free cut. They are able to resist higher temperatures , which make it easy for these bits to glide through the toughest of materials. Ideal for tough alloys & hardened steels, perfect for bridge repair and truck chassis.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 2 in |
| Diameter | 7/8 in |
| Quantity | 1 |
| EAN | 4068362235214 |
Features
| Aggressivity and efficiency during the life-time |
| Highest quality |
| Ideal for drilling hard or uneven materials |
| New flute and body design |
| Outstanding performance |
| Top quality, extra hard carbide inserts |
Applications
| Alloys |
| Brass |
| Carbon steel |
| Cast iron |
| Iron and steel |
| Stainless steel |
| Steel rail |
| Aluminum, Copper, Brass |
| Drilling holes on site or on large workpieces |
| Drilling with magnetic drilling units |
| For working on curved surfaces |
| Ideal for working on stainless steel |
Review(s)
Product not yet rated.
