2" CARBIDE ANNULAR CUTTER KIT - SMALL
630.981302
- UNSPSC 27112826
0630981302961 1
0630981302961 1
Delivery
In stock delivery from our warehouses.
Our carbide annular cutters accurately drill large diameter holes in a variety of hard or abrasive materials such as stainless steel, cast iron, tough alloys or composite materials. They outperform and outlast conventional HSS cutters and allow for higher speed and feed rates while requiring less effort to cut through some of the industry’s toughest metals.
2" CARBIDE ANNULAR CUTTER KIT - SMALL — 630.981302
- 1-3/8" CARBIDE ANNULAR CUTTER KIT - SMALL — 630.981301
- 2" CARBIDE ANNULAR CUTTER KIT - SMALL — 630.981302
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 1:54 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 2 in |
| Quantity | 1 |
| Contents | 9/16", 5/8", 11/16", 3/4", 13/16", 15/16" and a Pilot Pin |
| EAN | 4068362679629 |
Features
| Fully ground extra large flutes |
| Modern tooth design and cutter geometry |
| Weldon Shank |
| 1.5 or 2 in Max Cutting Depth |
Applications
| Aluminum |
| Stainless steel |
| Steel |
| Structural Steel |
Contents
| 9/16 in |
| 11/16 in |
| 13/16 in |
| 15/16 in |
| 1 in |
| 1-1/16 in |
| 2 Pilot pins |
