Free Shipping: For every order of $350 or more with the promo code : FREESHIP

1" HSS ANNULAR CUTTER KIT - SMALL

630.981101 - UNSPSC 27112826
0630901900961 1
1" HSS ANNULAR CUTTER KIT - SMALL 1" HSS ANNULAR CUTTER KIT - SMALL
1" HSS ANNULAR CUTTER KIT - SMALL

Delivery

No stock for delivery. -
0 Review(s)

This annular cutter kit features the HSS core bits for long life creating a perfectly smooth finish which allows for better evacuation of material when drilling producing reduction of drilling time.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 1 in
Quantity 1
EAN 4068362312298

Features

Fully ground extra large flutes
Modern tooth design and cutter geometry
Special bronze HSS surface treatment
Weldon Shank
1 or 2 in Max Cutting Depth

Applications

Aluminum
Stainless steel
Steel
Structural Steel

Contents

9/16 in
11/16 in
13/16 in
15/16 in
1 in
1-1/16 in
2 Pilot pins

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.