1" HSS ANNULAR CUTTER KIT - SMALL
630.981101
- UNSPSC 27112826
0630901900961 1
0630901900961 1
Delivery
In stock delivery from our warehouses.
This annular cutter kit features the HSS core bits for long life creating a perfectly smooth finish which allows for better evacuation of material when drilling producing reduction of drilling time.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 1 in |
| Quantity | 1 |
| EAN | 4068362312298 |
Features
| Fully ground extra large flutes |
| Modern tooth design and cutter geometry |
| Special bronze HSS surface treatment |
| Weldon Shank |
| 1 or 2 in Max Cutting Depth |
Applications
| Aluminum |
| Stainless steel |
| Steel |
| Structural Steel |
Contents
| 9/16 in |
| 11/16 in |
| 13/16 in |
| 15/16 in |
| 1 in |
| 1-1/16 in |
| 2 Pilot pins |
