7-1/4" 24-TOOTH DEMO DEMON FRAMING/DEMO SAW BLADE
661.D0724D
- UNSPSC 23242113
9501039764990 1
9501039764990 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
Next generation Framing Blades with Tracking Point™ Tooth design delivers maximum life and durability with effortless cutting performance. Up Your Cutting Game with this one-of-a-kind Tracking Point™ tooth grind for unmatched cutting performance and efficiency.
7-1/4" 24-TOOTH DEMO DEMON FRAMING/DEMO SAW BLADE — 661.D0724D
- 7-1/4" X 24 TOOTH FRAMING SAW BLADE (AVANTI) — 661.A0724A
- 6-1/2" 24-TOOTH FRAMING SAW BLADE — 661.D0624A
- 6-1/2" 24-TOOTH ULTRA-THIN FRAMING/DEMOLITION SAW BLADE — 661.D0624D
- 7-1/4" X 24 TOOTH FRAMING SAW BLADE — 661.D0724A
- 7-1/4" 24-TOOTH DEMO DEMON FRAMING/DEMO SAW BLADE — 661.D0724D
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
8 pieces in stock at Vaughan, ON as of 8:30 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 8:30 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 7 1/4 in |
| Arbor | 5/8 in |
| Hook Angle | 15 degree |
| Saw cutting width | .059 in |
| Plate | .040 in |
| Teeth | 24 PYR |
| Max RPM | 8000 rpm |
| Quantity | 1 |
| Application | Framing |
| EAN | 0881599013349 |
Review(s)
Product not yet rated.
