7-1/4" X 24 TOOTH FRAMING SAW BLADE

661.D0724A - UNSPSC 23242113
9501039762990 1
7-1/4" X 24 TOOTH FRAMING SAW BLADE 7-1/4" X 24 TOOTH FRAMING SAW BLADE
7-1/4" X 24 TOOTH FRAMING SAW BLADE

Delivery

In stock delivery from our warehouses.
0 Review(s)

Next generation Framing Blades with Tracking Point™ Tooth design delivers maximum life and durability with effortless cutting performance. Up Your Cutting Game with this one-of-a-kind Tracking Point™ tooth grind for unmatched cutting performance and efficiency.

7-1/4" X 24 TOOTH FRAMING SAW BLADE — 661.D0724A
  • 7-1/4" X 24 TOOTH FRAMING SAW BLADE (AVANTI) — 661.A0724A
  • 6-1/2" 24-TOOTH FRAMING SAW BLADE — 661.D0624A
  • 6-1/2" 24-TOOTH ULTRA-THIN FRAMING/DEMOLITION SAW BLADE — 661.D0624D
  • 7-1/4" X 24 TOOTH FRAMING SAW BLADE — 661.D0724A
  • 7-1/4" 24-TOOTH DEMO DEMON FRAMING/DEMO SAW BLADE — 661.D0724D

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

8 pieces in stock at Vaughan, ON as of 8:30 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 8:30 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 7 1/4 in
Arbor 5/8 in
Hook Angle 15 degree
Saw cutting width .059 in
Plate .040 in
Teeth 24 ATB
Max RPM 8000 rpm
Quantity 1
Application Framing
EAN 0008925019091

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.