12" X 60 TOOTH STEEL DEMON CERMET II SAW BLADE FOR METALS AN
661.D1260CF
- UNSPSC 23242113
9501039841990 1
9501039841990 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
Diablo’s Steel Demon Cermet II saw blades are redefining metal cutting, and the jobsite, by introducing exclusive innovation for cutting metals and stainless steels with a cordless or corded circular saw. The specially formulated Cermet II teeth provide high heat tolerance and increased hardness for superior wear and life delivering up to 25X longer life, 50X cooler cuts and 10X faster cuts when compared to standard grinding discs. Featuring a special Triple Chip Grind and Perma-SHIELD® coating, these blades slice through the toughest of metals to produce precise, burr-free cuts with less sparks. A controlled cutting action produces larger chip sizes that generates less dust and airborne contaminates. The ability to cut through both metals and stainless steels eliminates the need for individually dedicated saw blades, offering a one-blade solution for the ultimate metal cutting performance and an unmatched value.
12" X 60 TOOTH STEEL DEMON CERMET II SAW BLADE FOR METALS AN — 661.D1260CF
- 7-1/4" X 48 TOOTH STEEL DEMON CERMET II SAW BLADE FOR METALS — 661.D0748CFX
- 12" X 60 TOOTH STEEL DEMON CERMET II SAW BLADE FOR METALS AN — 661.D1260CF
- 14" X 72 TOOTH STEEL DEMON CERMET II SAW BLADE FOR METALS AN — 661.D1472CF
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 1:16 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 12 in |
| Arbor | 1 in |
| Hook Angle | 0 degree |
| Saw cutting width | .083 in |
| Plate | .071 in |
| Teeth | 60 TCG |
| Max RPM | 1800 rpm |
| Quantity | 1 |
| Application | Metal |
| EAN | 0881599024437 |
Review(s)
Product not yet rated.
