DRL-HAM-SET-PLUS-(DUO-S)-(3/16-1/2)-5PCS
648.550200
- UNSPSC 27112802
0648550200961 1
0648550200961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 4:39 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of pieces in assortment/set | 5 PCS |
| Tool holding device | Suitable for SDS |
| Material | Carbide |
| EAN | 4062856271788 |
Contents
3/6” x 4”, 1/4” x 6”, 5/16” x 6, 3/8” x 6”, 1/2” x 6”
