SDS PLUS DUAL HAM DRILL BIT 1/4x4 1/2"

648.550246 - UNSPSC 27111543
0648550246961 1
SDS PLUS DUAL HAM DRILL BIT 1/4x4 1/2" SDS PLUS DUAL HAM DRILL BIT 1/4x4 1/2"
SDS PLUS DUAL HAM DRILL BIT 1/4x4 1/2"

Delivery

In stock delivery from our warehouses.

2-edged hammer drill for fast drilling progress Tried and tested in tough practical tests, the V-PLUS sets standards in terms of efficiency and performance with fast drilling progress and minimal vibration. The dynamically shaped drill head penetrates the material quickly and thus conveys the drilling dust quickly into the large-volume spiral. The spiral geometry, from slimmer to broader spiral backs, supports the improved drilling speed with increased breakage resistance at the same time.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of cutting edges 2 PCS
Diameter 1/4 in
Length 4 In
Working Length 2 In
Tool holding device Suitable for SDS Plus
EAN 4065746400176

Applications

Creating dowel holes for mechanical dowels
Concrete
Brick
Masonry
Natural stone

Customers Also Viewed

Is Often Bought With

You Might Also Like