SDS PLUS QUADRO HAM DRILL BIT 3/4x10"

648.034010 - UNSPSC 27111543
0648034010961 1
SDS PLUS QUADRO HAM DRILL BIT 3/4x10" SDS PLUS QUADRO HAM DRILL BIT 3/4x10"
SDS PLUS QUADRO HAM DRILL BIT 3/4x10"

Delivery

In stock delivery from our warehouses.

Rotary hammer drill bit with four carbide cutting edges. Allows for rapid and precise drilling with a longer service life against concrete and rebar.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of cutting edges 4 PCS
Diameter 3/4 In
Length 10 in
Working Length 8 in
Tool holding device Suitable for SDS Plus
EAN 4065746400787

Features

Solid carbide head
4 carbide cutting teeth
Up to 150% higher lifetime in reinforcement than conventional hammer drill bits
Excellent resistance to high temperatures
Rapid drilling progress and longer lifetime due to new flute design

Applications

Drilled holes for mechanical anchors in reinforced and unreinforced concrete
Drilled holes for subsequent reinforcement connection
Drilling of breakthrough holes for tubes and cables
Concrete, reinforced concrete, natural stone, brick, masonry

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like