1/8" - 9/16" CONECUT STANDARD DRILL BIT - OD
694.024510
9501041385990 1
9501041385990 1
Delivery
High-performance conical drill bit for drilling and widening holes in sheet metal. Made from high grade M2 high speed steel, equipped with a non-slip point for easier starts and better concentricity, and treated with blue steam tempering to maximize tool life.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 1/8 - 9/16 in |
| Shank | 1/4 in |
| Shank Type | 3 Flat |
| Quantity | 1 |
| EAN | 5033210020006 |
Applications
Sheet metal