Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

COUNTERSINK METRIC BIT HSS 90DEG 20.5MM

694.017206 - UNSPSC 27112812
0694117020961 1
COUNTERSINK METRIC BIT HSS 90DEG 20.5MM COUNTERSINK METRIC BIT HSS 90DEG 20.5MM
COUNTERSINK METRIC BIT HSS 90DEG 20.5MM

Delivery

In stock delivery from our warehouses.

90°, with triple cutting edges

COUNTERSINK METRIC BIT HSS 90DEG 20.5MM — 694.017206
  • COUNTERSINK METRIC BIT HSS 90DEG 6.3MM — 694.017060
  • COUNTERSINK METRIC BIT HSS 90DEG 8.3MM — 694.017080
  • COUNTERSINK METRIC BIT HSS 90DEG 10.4MM — 694.017100
  • COUNTERSINK METRIC BIT HSS 90DEG 12.4MM — 694.017120
  • COUNTERSINK METRIC BIT HSS 90DEG 16.5MM — 694.017160
  • COUNTERSINK METRIC BIT HSS 90DEG 20.5MM — 694.017206

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 20.5 mm
Shaft Diameter 10 mm
Tip Diameter 3.5 mm
Length 63 mm
Quantity 1
EAN 4062856933686

Features

Burr- and chatter-free countersinking and deburring
Precision conical countersink with 3 cutting edges, precision-ground
Optimised spiral flute geometry
Excellent chip formation and removal
90-degree angle
Uncoated surface
Cylindrical shank style
Extend tool life and improve cutting performance by using Wurth Drilling and Cutting Oil Eco Art. No. 893.050012

Applications

Designed specifically for processing conventional steels and cast iron
General structural steels
Non-alloyed tempering steels
Alloyed tempering steels
Nitriding steels
Tool steels
High-speed steels
Cast iron
Ductile iron
Malleable cast iron
White cast iron

Customers Also Viewed

Is Often Bought With

You Might Also Like