![WURTH ASPHALT/GREEN CONCRETE DELUXE BLADE 14 x 0.125"](https://wurth-pim.imgix.net/Product/668114125%20Wurth%2014%20in%2014355.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=905e7d40ecfb6f1d4efa31f4b5533965)
![WURTH ASPHALT/GREEN CONCRETE DELUXE BLADE 14 x 0.125"](https://pim.wurth.ca/Product/668114125 Wurth 14 in 14355.jpg)
![WURTH ASPHALT/GREEN CONCRETE DELUXE BLADE 14 x 0.125"](https://wurth-pim.imgix.net/Product/668114125%20Wurth%2014%20in%2014355.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=905e7d40ecfb6f1d4efa31f4b5533965)
![](https://pim.wurth.ca/Product/668114125 Wurth 14 in 14355.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Size | 14" x 0.125 x 1” |
Product Category | Good |
EAN | 4058941218066 |
Good quality diamond and good cutting value |
Diamond depth of 0.375” (10mm) |
Segment height of 0.475” (12mm) |
H10B – Asphalt/Green Concrete |
For use on high speed, masonry and low HP walk behind saws |
Green concrete |
Asphalt |
Brick & Block |
Product not yet rated.