Summer Savings Start Now: Save up to 50% on featured products during our Summer Savings Event. Shop Now

DIA. CUT DISC LL&SPD 4-1/2''x7/8''(115X22.23MM)

552.6660115 - UNSPSC 31191602
5526660115961 1
DIA. CUT DISC LL&SPD 4-1/2''x7/8''(115X22.23MM) DIA. CUT DISC LL&SPD 4-1/2''x7/8''(115X22.23MM)
DIA. CUT DISC LL&SPD 4-1/2''x7/8''(115X22.23MM)

Delivery

In stock delivery from our warehouses.
0 Review(s)

This high tech diamond cutting disc has an extremely long service life, a high cutting speed and is suitable for all construction trades.

DIA. CUT DISC LL&SPD 4-1/2''x7/8''(115X22.23MM) — 552.6660115
  • DIA. CUT DISC LL&SPD 4-1/2''x7/8''(115X22.23MM) — 552.6660115
  • DIA. CUT DISC LL&SPD 5"x7/8'' (125X22.23MM) — 552.6660125

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 4.5 in
Arbor Hole 22.23 mm
Segment Height 12 mm
Segment Thickness 2.2 mm
Number of Segments 9
Segment Connection Laser
Max RPM 13300
Tool Angle Grinders/Wall Slitting Cutters
EAN 4049557985930

Features

Up to 70% higher cutting capacity and service life compared to the competition.
The special even orientation of the diamonds ensures that there are always sufficient diamonds on the cutting surface, resulting in a clean, fast cut
Narrower segments prevent unnecessary friction loss
Longer service life due to a (up to) 14 mm segment height compared to the industry standard of 10 mm. That’s a 40% difference, which effectively means, 40% more cutting diamonds
The fan segments feed in cooling air and transport the dust out of the cutting area. Special cooling openings with arrows serve both as additional cooling and a running direction indicator
PTFE-filled slits absorb vibrations and unpleasant running noises

Benefits & Advantage

Patented Structure Diamond Technology
Less cutting resistance
Optimized dust removal and cooling
Smoother running conditions

Applications

Old concrete, washed concrete, reinforced concrete, concrete piping, interlocking stones, roofing tiles, granite, marble, cast iron pipes, clinker bricks, clay bricks

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.