DIA. CUT DISC LL&SPD 5"x7/8'' (125X22.23MM)
552.6660125
- UNSPSC 31191602
5526661125961 1
5526661125961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
This high tech diamond cutting disc has an extremely long service life, a high cutting speed and is suitable for all construction trades.
DIA. CUT DISC LL&SPD 5"x7/8'' (125X22.23MM) — 552.6660125
- DIA. CUT DISC LL&SPD 4-1/2''x7/8''(115X22.23MM) — 552.6660115
- DIA. CUT DISC LL&SPD 5"x7/8'' (125X22.23MM) — 552.6660125
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 1:06 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5 in |
| Arbor Hole | 22.23 mm |
| Segment Height | 12 mm |
| Segment Thickness | 2.2 mm |
| Number of Segments | 10 |
| Segment Connection | Laser |
| Max RPM | 12200 |
| Tool | Angle Grinders/Wall Slitting Cutters |
| EAN | 4056807454771 |
Features
| Up to 70% higher cutting capacity and service life compared to the competition. |
| The special even orientation of the diamonds ensures that there are always sufficient diamonds on the cutting surface, resulting in a clean, fast cut |
| Narrower segments prevent unnecessary friction loss |
| Longer service life due to a (up to) 14 mm segment height compared to the industry standard of 10 mm. That’s a 40% difference, which effectively means, 40% more cutting diamonds |
| The fan segments feed in cooling air and transport the dust out of the cutting area. Special cooling openings with arrows serve both as additional cooling and a running direction indicator |
| PTFE-filled slits absorb vibrations and unpleasant running noises |
Benefits & Advantage
| Patented Structure Diamond Technology |
| Less cutting resistance |
| Optimized dust removal and cooling |
| Smoother running conditions |
Applications
Old concrete, washed concrete, reinforced concrete, concrete piping, interlocking stones, roofing tiles, granite, marble, cast iron pipes, clinker bricks, clay bricks
Customers Also Viewed
Review(s)
Product not yet rated.
