Summer Savings Start Now: Save up to 50% on featured products during our Summer Savings Event. Shop Now

WURTH DELUXE CUT 16" x 0.110"

552.160125 - UNSPSC 31191602
5526160125961 1
WURTH DELUXE CUT 16" x 0.110" WURTH DELUXE CUT 16" x 0.110"
WURTH DELUXE CUT 16" x 0.110"

Delivery

In stock delivery from our warehouses.
0 Review(s)

Wurth diamond blades are designed to be used with power cut saws for making cuts in a variety of masonry materials. The high-quality steel core is expertly tensioned for true cuts and added durability.

WURTH DELUXE CUT 16" x 0.110" — 552.160125
  • WURTH DELUXE CUT 5" x 0.080" — 552.105080
  • WURTH DELUXE CUT 7" x 0.080" — 552.107080
  • WURTH DELUXE CUT 9" x 0.080" — 552.109080
  • WURTH DELUXE CUT 12" x 0.110" — 552.120110
  • WURTH DELUXE CUT 14" x 0.110" — 552.140125
  • WURTH DELUXE CUT 16" x 0.110" — 552.160125

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 16" x 0.110" x 1”
Product Category Good
EAN 4068362639449

Features

Quality diamond and high performing cutting value
Sintered segment
Diamond depth of .440” (11mm)
Segment height of .540” (14mm)
H8B - General purpose

Applications

For use on high speed, masonry and low HP walk behind saws
Concrete
Masonry

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.