WURTH DELUXE CUT 5" x 0.080"

552.105080 - UNSPSC 31191602
5526105080961 1
WURTH DELUXE CUT 5" x 0.080" WURTH DELUXE CUT 5" x 0.080"
WURTH DELUXE CUT 5" x 0.080"

Delivery

In stock delivery from our warehouses.
0 Review(s)

Wurth diamond blades are designed to be used with power cut saws for making cuts in a variety of masonry materials. The high-quality steel core is expertly tensioned for true cuts and added durability.

WURTH DELUXE CUT 5" x 0.080" — 552.105080
  • WURTH DELUXE CUT 5" x 0.080" — 552.105080
  • WURTH DELUXE CUT 7" x 0.080" — 552.107080
  • WURTH DELUXE CUT 9" x 0.080" — 552.109080
  • WURTH DELUXE CUT 12" x 0.110" — 552.120110
  • WURTH DELUXE CUT 14" x 0.110" — 552.140125
  • WURTH DELUXE CUT 16" x 0.110" — 552.160125

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

12 pieces in stock at Vaughan, ON as of 2:13 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 5” x 0.080 x 7/8”
Product Category Good
EAN 4068362639395

Features

Quality diamond and high performing cutting value
Sintered segment
Diamond depth of .440” (11mm)
Segment height of .540” (14mm)
H8B - General purpose

Applications

For use on high speed, masonry and low HP walk behind saws
Concrete
Masonry

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.