Summer Savings Start Now: Save up to 50% on featured products during our Summer Savings Event. Shop Now

WURTH DELUXE CUT 7" x 0.080"

552.107080 - UNSPSC 31191602
5526107080961 5
WURTH DELUXE CUT 7" x 0.080" WURTH DELUXE CUT 7" x 0.080"
WURTH DELUXE CUT 7" x 0.080"
0 Review(s)

Wurth diamond blades are designed to be used with power cut saws for making cuts in a variety of masonry materials. The high-quality steel core is expertly tensioned for true cuts and added durability.

WURTH DELUXE CUT 7" x 0.080" — 552.107080
  • WURTH DELUXE CUT 5" x 0.080" — 552.105080
  • WURTH DELUXE CUT 7" x 0.080" — 552.107080
  • WURTH DELUXE CUT 9" x 0.080" — 552.109080
  • WURTH DELUXE CUT 12" x 0.110" — 552.120110
  • WURTH DELUXE CUT 14" x 0.110" — 552.140125
  • WURTH DELUXE CUT 16" x 0.110" — 552.160125

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 7” x 0.080 x 7/8”
Product Category Good
EAN 4068362639401

Features

Quality diamond and high performing cutting value
Sintered segment
Diamond depth of .440” (11mm)
Segment height of .540” (14mm)
H8B - General purpose

Applications

For use on high speed, masonry and low HP walk behind saws
Concrete
Masonry

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.