WURTH DELUXE CUT 9" x 0.080"
552.109080
- UNSPSC 31191602
5526109080961 3
5526109080961 3
Delivery
0 Review(s)
Wurth diamond blades are designed to be used with power cut saws for making cuts in a variety of masonry materials. The high-quality steel core is expertly tensioned for true cuts and added durability.
Units/package: 3
WURTH DELUXE CUT 9" x 0.080" — 552.109080
- WURTH DELUXE CUT 5" x 0.080" — 552.105080
- WURTH DELUXE CUT 7" x 0.080" — 552.107080
- WURTH DELUXE CUT 9" x 0.080" — 552.109080
- WURTH DELUXE CUT 12" x 0.110" — 552.120110
- WURTH DELUXE CUT 14" x 0.110" — 552.140125
- WURTH DELUXE CUT 16" x 0.110" — 552.160125
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 9” x 0.080 x 7/8” |
| Product Category | Good |
| EAN | 4068362639418 |
Features
| Quality diamond and high performing cutting value |
| Sintered segment |
| Diamond depth of .440” (11mm) |
| Segment height of .540” (14mm) |
| H8B - General purpose |
Applications
| For use on high speed, masonry and low HP walk behind saws |
| Concrete |
| Masonry |
Review(s)
Product not yet rated.
