Twist Drill Bit HSCO Bronze M5.5
635.010550
- UNSPSC 23241634
0635010550961 5
0635010550961 5
Delivery
0 Review(s)
The affordable, robust drill bit for machining stainless steel and heat-resistant steels. Suitable for general, broad applications in steel up to 1000 N/mm² strength, as well as cast iron.
Twist Drill Bit HSCO Bronze M5.5 — 635.010550
- Twist Drill Bit HSCO Bronze M3 — 635.010300
- Twist Drill Bit HSCO Bronze M3.5 — 635.010350
- Twist Drill Bit HSCO Bronze M4 — 635.010400
- Twist Drill Bit HSCO Bronze M4.5 — 635.010450
- Twist Drill Bit HSCO Bronze M5 — 635.010500
- Twist Drill Bit HSCO Bronze M5.5 — 635.010550
- Twist Drill Bit HSCO Bronze M6 — 635.010600
- Twist Drill Bit HSCO Bronze M6.5 — 635.010650
- Twist Drill Bit HSCO Bronze M7 — 635.010700
- Twist Drill Bit HSCO Bronze M7.5 — 635.010750
- Twist Drill Bit HSCO Bronze M8 — 635.010800
- Twist Drill Bit HSCO Bronze M8.5 — 635.010850
- Twist Drill Bit HSCO Bronze M9 — 635.010900
- Twist Drill Bit HSCO Bronze M9.5 — 635.010950
- Twist Drill Bit HSCO Bronze M10 — 635.011000
- Twist Drill Bit HSCO Bronze M10.5 — 635.011050
- Twist Drill Bit HSCO Bronze M11 — 635.011100
- Twist Drill Bit HSCO Bronze M12 — 635.011200
- Twist Drill Bit HSCO Bronze M12.5 — 635.011250
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5.5 mm |
| Length | 93 mm |
| Chip Flute Length | 57 mm |
| Drilling Depth | 27.5 mm |
| EAN | 4056807131047 |
Features
| Self-centering, extremely robust, quiet drilling and a high degree of break resistance |
| Cylindrical shank |
| 118 degree angle tip |
Applications
| Ideal for construction sites and assembly applications |
| Stainless steel, steel, cast iron |
Review(s)
Product not yet rated.
