LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

Twist Drill Bit HSCO Bronze M7.5

635.010750 - UNSPSC 20121600
0635010750961 5
Twist Drill Bit HSCO Bronze M7.5 Twist Drill Bit HSCO Bronze M7.5
Twist Drill Bit HSCO Bronze M7.5
New

Delivery

In stock delivery from our warehouses.

The affordable, robust drill bit for machining stainless steel and heat-resistant steels. Suitable for general, broad applications in steel up to 1000 N/mm² strength, as well as cast iron.

Twist Drill Bit HSCO Bronze M7.5 — 635.010750
  • Twist Drill Bit HSCO Bronze M3 — 635.010300
  • Twist Drill Bit HSCO Bronze M3.5 — 635.010350
  • Twist Drill Bit HSCO Bronze M4 — 635.010400
  • Twist Drill Bit HSCO Bronze M4.5 — 635.010450
  • Twist Drill Bit HSCO Bronze M5 — 635.010500
  • Twist Drill Bit HSCO Bronze M5.5 — 635.010550
  • Twist Drill Bit HSCO Bronze M6 — 635.010600
  • Twist Drill Bit HSCO Bronze M6.5 — 635.010650
  • Twist Drill Bit HSCO Bronze M7 — 635.010700
  • Twist Drill Bit HSCO Bronze M7.5 — 635.010750
  • Twist Drill Bit HSCO Bronze M8 — 635.010800
  • Twist Drill Bit HSCO Bronze M8.5 — 635.010850
  • Twist Drill Bit HSCO Bronze M9 — 635.010900
  • Twist Drill Bit HSCO Bronze M9.5 — 635.010950
  • Twist Drill Bit HSCO Bronze M10 — 635.011000
  • Twist Drill Bit HSCO Bronze M10.5 — 635.011050
  • Twist Drill Bit HSCO Bronze M11 — 635.011100
  • Twist Drill Bit HSCO Bronze M12 — 635.011200
  • Twist Drill Bit HSCO Bronze M12.5 — 635.011250

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 7.5 mm
Length 109 mm
Chip Flute Length 69 mm
Drilling Depth 37.5 mm
EAN 4056807131085

Features

Self-centering, extremely robust, quiet drilling and a high degree of break resistance
Cylindrical shank
118 degree angle tip

Applications

Ideal for construction sites and assembly applications
Stainless steel, steel, cast iron

Customers Also Viewed

Is Often Bought With

You Might Also Like