Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

THUNDER BIT PREM BLK BRONZE OX 135DEG 23/64

627.2364-6 - UNSPSC 23241639
8443987540961 6
THUNDER BIT  PREM BLK BRONZE OX 135DEG 23/64 THUNDER BIT  PREM BLK BRONZE OX 135DEG 23/64
THUNDER BIT  PREM BLK BRONZE OX 135DEG 23/64

Delivery

In stock delivery from our warehouses.

Ideal for drilling truck frames and stainless steel, 135° split point eliminates ”walking”, unique flute design enhances chip ejection

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material High Speed Steel
Finish Black & Bronze Oxide
Shank Type Tri-Shank
Point Type 135° Split Point
Size 23/64 in
Size (Decimal) 0.3594 in
Flute Length 2-11/16 in
Overall Length 4-3/16 in
EAN 4045989669806

Features

135° Split Point
Premium Grade Highs Speed Steel Material
Black and Bronze Oxide Coating/Finish
Heavy-Duty Construction. Sizes 3/16" and larger have 3 flats on shank

Customers Also Viewed

Is Often Bought With

You Might Also Like