THUNDER BIT PREM BLK BRONZE OX 135DEG 9/32
627.932-12
- UNSPSC 23241639
8443987554961 12
8443987554961 12
Delivery
In stock delivery from our warehouses.
Ideal for drilling truck frames and stainless steel, 135° split point eliminates ”walking”, unique flute design enhances chip ejection
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
48 pieces in stock at Vaughan, ON as of 8:20 PM. Directions. Call: (289) 474-5447
48 pieces in stock at Mississauga, ON as of 8:20 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | High Speed Steel |
| Finish | Black & Bronze Oxide |
| Shank Type | Tri-Shank |
| Point Type | 135° Split Point |
| Size | 9/32 in |
| Size (Decimal) | 0.2812 in |
| Flute Length | 2-1/4 in |
| Overall Length | 3-3/4 in |
| EAN | 4045989669943 |
Features
| 135° Split Point |
| Premium Grade Highs Speed Steel Material |
| Black and Bronze Oxide Coating/Finish |
| Heavy-Duty Construction. Sizes 3/16" and larger have 3 flats on shank |
