SMART STEP M35 HSS COB. TWIST DRILL BIT-3/32IN
844.3995009
- UNSPSC 27112841
8443995009961 1
8443995009961 1
New
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Surface | Multiple Refined |
| Diameter | 3/32 in |
| Length | 2.2 in |
| Cutting Material | HSCo || High-speed steel with 5% cobalt || HSCo |
| EAN | 4068362350672 |
Contents
| Steel |
| Cast iron |
| Stainless steel |
| Titanium |
| Non-ferrous metal |
| Wood |
| Hardwood |
