SMART STEP M35 HSS COB. TWIST DRILL BIT-5/64IN
844.3995007
- UNSPSC 27112841
8443995007961 1
8443995007961 1
New
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Surface | Multiple Refined |
| Diameter | 5/64 in |
| Length | 2 in |
| Cutting Material | HSCo || High-speed steel with 5% cobalt || HSCo |
| EAN | 4068362350665 |
Contents
| Steel |
| Cast iron |
| Stainless steel |
| Titanium |
| Non-ferrous metal |
| Wood |
| Hardwood |
