LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

Twist Drill HSS DIN 338 SMART STEP-D8.0MM

624.930800 - UNSPSC 23241606
0624930800961 2
Twist Drill HSS DIN 338 SMART STEP-D8.0MM Twist Drill HSS DIN 338 SMART STEP-D8.0MM
Twist Drill HSS DIN 338 SMART STEP-D8.0MM

Delivery

In stock delivery from our warehouses.

High-performance drill with unique SMART STEP technology.

Twist Drill HSS DIN 338 SMART STEP-D8.0MM — 624.930800
  • Twist Drill HSS DIN 338 SMART STEP-D1.0MM — 624.930100
  • Twist Drill HSS DIN 338 SMART STEP-D1.5MM — 624.930150
  • Twist Drill HSS DIN 338 SMART STEP-D2.0MM — 624.930200
  • Twist Drill HSS DIN 338 SMART STEP-D2.5MM — 624.930250
  • Twist Drill HSS DIN 338 SMART STEP-D3.0MM — 624.930300
  • Twist Drill HSS DIN 338 SMART STEP-D3.5MM — 624.930350
  • Twist Drill HSS DIN 338 SMART STEP-D4.0MM — 624.930400
  • Twist Drill HSS DIN 338 SMART STEP-D4.5MM — 624.930450
  • Twist Drill HSS DIN 338 SMART STEP-D5.0MM — 624.930500
  • Twist Drill HSS DIN 338 SMART STEP-D5.5MM — 624.930550
  • Twist Drill HSS DIN 338 SMART STEP-D6.0MM — 624.930600
  • Twist Drill HSS DIN 338 SMART STEP-D6.5MM — 624.930650
  • Twist Drill HSS DIN 338 SMART STEP-D7.0MM — 624.930700
  • Twist Drill HSS DIN 338 SMART STEP-D7.5MM — 624.930750
  • Twist Drill HSS DIN 338 SMART STEP-D8.0MM — 624.930800
  • Twist Drill HSS DIN 338 SMART STEP-D8.5MM — 624.930850
  • Twist Drill HSS DIN 338 SMART STEP-D9.0MM — 624.930900
  • Twist Drill HSS DIN 338 SMART STEP-D9.5MM — 624.930950
  • Twist Drill HSS DIN 338 SMART STEP-D10.0MM — 624.931000

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

24 pieces in stock at Vaughan, ON as of 11:50 AM. Directions. Call: (289) 474-5447

8 pieces in stock at Mississauga, ON as of 11:50 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 8.0 mm
EAN 4061975971739

Features

Stepped drill bit tip geometry (from dia. 2.5 mm)
Precise circular holes without centre-punching
Extremely convenient drilling
Saves pre-drilling, precise spot drilling without running off centre
Angled drilling possible
Simple core drilling or enlarging an existing drill hole
Perfect for drilling out rivets
Ideal for window construction
Significantly quicker than conventional twist drills bits
Tri-shank (dia. 4mm) for optimum power transmission

Applications

For high-precision, circular through holes for handguided use in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hardwood and softwood.
Perfect for rivet holes; drilling sheet metal or thin-walled profile materials (e.g. aluminium/window profiles)
Ideal for high-precision, comfortable and fast work in solid material (e.g. in steel up to a strength of 1000 N/mm2 aluminium and plastics)

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like