2PC SPRING SPOT WELD BIT 8MM
698.1
- UNSPSC 27112803
06981 090 1
06981 090 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 3:56 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | 8 mm |
| Cutting Direction | Right |
| EAN | 4011231611411 |
Features
| Right-hand cutting |
| Special ground edge facilitates entry of the twist drill into the material |
| No centre punch required |
| Spring loaded/Anti-skate tip |
| Specially suitable for working on thin-gauge material |
Applications
| Bodywork & sheet metal processing workshops |
| Apparatus construction |
Customers Also Viewed
Review(s)
Product not yet rated.