HSS HOLE SAW 121MM 4-3/4''

632.900121 - UNSPSC 27112826
0632900121961 1
HSS HOLE SAW 121MM 4-3/4'' HSS HOLE SAW 121MM 4-3/4''
HSS HOLE SAW 121MM 4-3/4''

Delivery

In stock delivery from our warehouses.

High drilling speed and long service life, even when drilling solid stainless steel materials.

HSS HOLE SAW 121MM 4-3/4'' — 632.900121
  • HSS HOLE SAW 89MM 3-1/2'' — 632.900089
  • HSS HOLE SAW 111MM 4-3/8'' — 632.900111
  • HSS HOLE SAW 114MM 4-1/2'' — 632.900114
  • HSS HOLE SAW 121MM 4-3/4'' — 632.900121
  • HSS HOLE SAW 127MM 5'' — 632.900127
  • HSS HOLE SAW 152MM 6'' — 632.900152

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 2:24 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Dimensions 121 mm
Recommended Speed - Steel 70 rpm
Recommended Speed - Stainless Steel 35 rpm
Recommended Speed - Cast Iron 45 rpm
Recommended Speed - Brass 90 rpm
Recommended Speed - Aluminum 95 rpm
EAN 4050641552686

Features

Newly developed tooth shape
Sturdy base plate with more threads
Combination Vario teeth made of M42 bi-metal (8% cobalt)

Benefits & Advantage

Extremely fast sawing with minimal expenditure of force
High concentric and side-stroke precision
Low vibration up to a cutting depth of 38mm

Applications

Steel, stainless steel, cast iron, copper, bronze, aluminum, wood and plastic

Instructions

Pre-drill using light contact pressure. Continue drilling with minimal, even pressure; avoid oscillating while drilling. Follow speed guidelines and use coolant. Allow hole saw to “air” when using with wood and wood alternatives.

Customers Also Viewed

Is Often Bought With

You Might Also Like