2 5/8'' (67mm) Standard Hole Saw
SBD.D180042
- UNSPSC 27112826
9501041393990 1
9501041393990 1
Delivery
In stock delivery from our warehouses.
Bi- Metal Design
Promo Price : $32.59
$62.98
Units/package: 1
Units/package: 1
2 5/8'' (67mm) Standard Hole Saw — SBD.D180042
- HSS HOLE SAW 102MM 4" — 632.102
- HSS HOLE SAW 19MM 3/4" — 632.19
- HSS HOLE SAW 22MM 7/8" — 632.22
- HSS HOLE SAW 25MM 1" — 632.25
- HSS HOLE SAW 29MM 1-1/8" — 632.29
- HSS HOLE SAW 32MM 1-1/4" — 632.32
- HSS HOLE SAW 35MM 1-3/8" — 632.35
- HSS HOLE SAW 38MM 1-1/2" — 632.38
- HSS HOLE SAW 41MM 1-5/8" — 632.41
- HSS HOLE SAW 44MM 1-3/4" — 632.44
- HSS HOLE SAW 51MM 2" — 632.51
- HSS HOLE SAW 57MM 2-1/4" — 632.57
- HSS HOLE SAW 64MM 2-1/2" — 632.64
- HSS HOLE SAW 70MM 2-3/4" — 632.70
- HSS HOLE SAW 76MM 3" — 632.76
- 2 5/8'' (67mm) Standard Hole Saw — SBD.D180042
- 3 1/4'' (83mm) Standard Hole Saw — SBD.D180052
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size (mm) | 67 mm |
| Size (in) | 2-5/8" |
| EAN | 0885911630733 |
Features
| The HSS bi-metal construction allows a fast and clean cut |
| Suitable for all steel materials including cast iron, copper, bronze, aluminum, plastic and wood |
| 6 TPI, depth of cut: 32 mm |
Notices
When working on metals (except Cast Iron) use Cut+Cool Cutting and Drilling Oil Art. No. 893.050004. This will provide clean cutting and long service life
