LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

3 1/4'' (83mm) Standard Hole Saw

SBD.D180052 - UNSPSC 27112826
9501041394990 1
3 1/4'' (83mm) Standard Hole Saw 3 1/4'' (83mm) Standard Hole Saw
3 1/4'' (83mm) Standard Hole Saw
Clearance

Delivery

In stock delivery from our warehouses.

Bi- Metal Design

66.95 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 3 Pkg(s)
3 1/4'' (83mm) Standard Hole Saw — SBD.D180052
  • HSS HOLE SAW 102MM 4" — 632.102
  • HSS HOLE SAW 19MM 3/4" — 632.19
  • HSS HOLE SAW 22MM 7/8" — 632.22
  • HSS HOLE SAW 25MM 1" — 632.25
  • HSS HOLE SAW 29MM 1-1/8" — 632.29
  • HSS HOLE SAW 32MM 1-1/4" — 632.32
  • HSS HOLE SAW 35MM 1-3/8" — 632.35
  • HSS HOLE SAW 38MM 1-1/2" — 632.38
  • HSS HOLE SAW 41MM 1-5/8" — 632.41
  • HSS HOLE SAW 44MM 1-3/4" — 632.44
  • HSS HOLE SAW 51MM 2" — 632.51
  • HSS HOLE SAW 57MM 2-1/4" — 632.57
  • HSS HOLE SAW 64MM 2-1/2" — 632.64
  • HSS HOLE SAW 70MM 2-3/4" — 632.70
  • HSS HOLE SAW 76MM 3" — 632.76
  • 2 5/8'' (67mm) Standard Hole Saw — SBD.D180042
  • 3 1/4'' (83mm) Standard Hole Saw — SBD.D180052

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size (mm) 83 mm
Size (in) 3-1/4"
EAN 0885911630146

Features

The HSS bi-metal construction allows a fast and clean cut
Suitable for all steel materials including cast iron, copper, bronze, aluminum, plastic and wood
6 TPI, depth of cut: 32 mm

Notices

When working on metals (except Cast Iron) use Cut+Cool Cutting and Drilling Oil Art. No. 893.050004. This will provide clean cutting and long service life

Customers Also Viewed

Is Often Bought With

You Might Also Like