LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

CARBIDE BURR BALL SHAPE D1/2" X L7/16"

616.003041
0616003041961 1
CARBIDE BURR BALL SHAPE D1/2" X L7/16" CARBIDE BURR BALL SHAPE D1/2" X L7/16"
CARBIDE BURR BALL SHAPE D1/2" X L7/16"

Delivery

In stock delivery from our warehouses.

CARBIDE BURR BALL SHAPE D1/2" X L7/16" — 616.003041
  • CARBIDE BURR BALL SHAPE D1/4" X L3/16" — 616.003010
  • CARBIDE BURR BALL SHAPE D3/8" X L5/16" — 616.003031
  • CARBIDE BURR BALL SHAPE D1/2" X L7/16" — 616.003041

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Head Diameter 1/2"
Cutting Edge Length 7/16"
Shank Diameter 6mm
Length 2 1/4"
EAN 4053478099669

Features

Standard milling bit with staggered tooth system for universal machining of steel with a hardness < 60 HRC
Produces short chips and a high surface quality.
Manufactured in accordance with strict quality standards including full inspection of soldered connections.
Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Applications

Steel, Cast Steel, Stainless Steel, Special Alloy, Hard Material, Non-Ferrous Metal
Deburring, working contours, surface machining, weld seam processing, shaping, chamfering/rounding edges

Notices

Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves.

Customers Also Viewed

Is Often Bought With

You Might Also Like