CARBIDE BURR TAPERED D5/16" X L3/4"
616.006021
0616006021961 1
0616006021961 1
Delivery
In stock delivery from our warehouses.
CARBIDE BURR TAPERED D5/16" X L3/4" — 616.006021
- CARBIDE BURR TAPERED D5/16" X L3/4" — 616.006021
- CARBIDE BURR TAPERED D1/2" X L1-3/16" — 616.006041
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Head Diameter | 5/16" |
| Cutting Edge Length | 3/4" |
| Shank Diameter | 6mm |
| Length | 2-1/2" |
| EAN | 4053478099720 |
Features
| Standard milling bit with staggered tooth system for universal machining of steel with a hardness < 60 HRC |
| Produces short chips and a high surface quality. |
| Manufactured in accordance with strict quality standards including full inspection of soldered connections. |
| Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze |
Applications
| Steel, Cast Steel, Stainless Steel, Special Alloy, Hard Material, Non-Ferrous Metal |
| Deburring, working contours, surface machining, weld seam processing, shaping, chamfering/rounding edges |
Notices
| Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves. |
