LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

CARBIDE BURR CONICAL SHAPE D1/2" X L1"

616.007041
0616007041961 1
CARBIDE BURR CONICAL SHAPE D1/2" X L1" CARBIDE BURR CONICAL SHAPE D1/2" X L1"
CARBIDE BURR CONICAL SHAPE D1/2" X L1"

Delivery

In stock delivery from our warehouses.

CARBIDE BURR CONICAL SHAPE D1/2" X L1" — 616.007041
  • CARBIDE BURR CONICAL SHAPE D1/4" X L5/8" — 616.007011
  • CARBIDE BURR CONICAL SHAPE D5/16" X L3/4" — 616.007021
  • CARBIDE BURR CONICAL SHAPE D1/2" X L1" — 616.007041

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Head Diameter 1/2"
Cutting Edge Length 1"
Shank Diameter 6mm
Length 2 3/4"
EAN 4053478099911

Features

Standard milling bit with staggered tooth system for universal machining of steel with a hardness < 60 HRC
Produces short chips and a high surface quality.
Manufactured in accordance with strict quality standards including full inspection of soldered connections.
Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Applications

Steel, Cast Steel, Stainless Steel, Special Alloy, Hard Material, Non-Ferrous Metal
Deburring, working contours, surface machining, weld seam processing, shaping, chamfering/rounding edges

Notices

Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves.

Customers Also Viewed

Is Often Bought With

You Might Also Like