THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

CARBIDE BURR CONICAL SHAPE D1/4" X L5/8"

616.007011
0616007011961 1
CARBIDE BURR CONICAL SHAPE D1/4" X L5/8" CARBIDE BURR CONICAL SHAPE D1/4" X L5/8"
CARBIDE BURR CONICAL SHAPE D1/4" X L5/8"

Delivery

In stock delivery from our warehouses.
0 Review(s)

CARBIDE BURR CONICAL SHAPE D1/4" X L5/8" — 616.007011
  • CARBIDE BURR CONICAL SHAPE D1/4" X L5/8" — 616.007011
  • CARBIDE BURR CONICAL SHAPE D5/16" X L3/4" — 616.007021
  • CARBIDE BURR CONICAL SHAPE D1/2" X L1" — 616.007041

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Head Diameter 1/4"
Cutting Edge Length 5/8"
Shank Diameter 6mm
Length 2"
EAN 4053478099874

Features

Standard milling bit with staggered tooth system for universal machining of steel with a hardness < 60 HRC
Produces short chips and a high surface quality.
Manufactured in accordance with strict quality standards including full inspection of soldered connections.
Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Applications

Steel, Cast Steel, Stainless Steel, Special Alloy, Hard Material, Non-Ferrous Metal
Deburring, working contours, surface machining, weld seam processing, shaping, chamfering/rounding edges

Notices

Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.