CARBIDE BURR TAPER D1/2" X 1" EXTENDED
616.512001
- UNSPSC 23251706
0616512001961 1
0616512001961 1
Delivery
In stock delivery from our warehouses.
CARBIDE BURR TAPER D1/2" X 1" EXTENDED — 616.512001
- CARBIDE BURR TAPER D1/2" X 1" EXTENDED — 616.512001
- CARBIDE BURR TAPER D3/8" X WL3/4" EXTENDED — 616.538034
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 1:09 PM.
Product Details
| Attribute | Value |
|---|---|
| Head Diameter | 1/2 in |
| Shank Diameter | 6 mm |
| Flute Length | 1 in |
| Overall Length | 7 in |
| Type | Tapered / Tree Shaped Radius |
| EAN | 4068362792083 |
Features
| Carbide material offers much longer tool life compared to common tool materials |
| Suitable for work on hard/exotic materials |
| Crossed pattern is universally suitable for working on stainless steels, high strength steel, black iron, welding seams, hard plastics, hardened steels |
