CARBIDE BURR TAPER D3/8" X WL3/4" EXTENDED

616.538034 - UNSPSC 23251706
S123461388
CARBIDE BURR TAPER D3/8" X WL3/4" EXTENDED CARBIDE BURR TAPER D3/8" X WL3/4" EXTENDED
CARBIDE BURR TAPER D3/8" X WL3/4" EXTENDED

Delivery

In stock delivery from our warehouses.

CARBIDE BURR TAPER D3/8" X WL3/4" EXTENDED — 616.538034
  • CARBIDE BURR TAPER D1/2" X 1" EXTENDED — 616.512001
  • CARBIDE BURR TAPER D3/8" X WL3/4" EXTENDED — 616.538034

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Head Diameter 3/8 in
Flute Length 3/4 in

Features

Carbide material offers much longer tool life compared to common tool materials
Suitable for work on hard/exotic materials
Crossed pattern is universally suitable for working on stainless steels, high strength steel, black iron, welding seams, hard plastics, hardened steels

Customers Also Viewed

Is Often Bought With

You Might Also Like