CARBIDE BURR ALUMINUM CYLINDRICAL D1/2" X L1"
616.001441
- UNSPSC 23251706
0616001441961 1
0616001441961 1
Delivery
In stock delivery from our warehouses.
CARBIDE BURR ALUMINUM CYLINDRICAL D1/2" X L1" — 616.001441
- CARBIDE BURR ALUMINUM CYLINDRICAL D1/4" X L5/8" — 616.001411
- CARBIDE BURR ALUMINUM CYLINDRICAL D1/2" X L1" — 616.001441
- CARBIDE BURR CYLINDRICAL ROUND D1/2" X L1" — 616.002441
- CARBIDE BURR ALUMINUM TAPERED D1/4" X L3/4" — 616.004411
- CARBIDE BURR ALUMINUM TAPERED D1/2" X L1" — 616.004441
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Head Diameter | 1/2" |
| Cutting Edge Length | 1" |
| Shank Diameter | 1/4" |
| Length | 2-1/2" |
| EAN | 4053478100211 |
Features
| The specialist tool for processing soft non-ferrous metals, such as aluminium and aluminium alloys <= 10% silicon, copper, brass and zinc. Also suitable for plastics and wood. |
| High rate of chip removal with high chipping performance and low material adhesion |
| Cutting geometry optimised to the application with facet cut |
| Smooth milling behaviour with a high cutting rate |
| Manufactured in accordance with strict quality standards including full inspection of soldered connections |
Applications
Aluminium, Aluminum alloys, copper, brass, zinc, plastics and wood
Notices
Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves.
