LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

CARBIDE BURR ALUMINUM TAPERED D1/2" X L1"

616.004441
0616004441961 1
CARBIDE BURR ALUMINUM TAPERED D1/2" X L1" CARBIDE BURR ALUMINUM TAPERED D1/2" X L1"
CARBIDE BURR ALUMINUM TAPERED D1/2" X L1"

Delivery

In stock delivery from our warehouses.

CARBIDE BURR ALUMINUM TAPERED D1/2" X L1" — 616.004441
  • CARBIDE BURR ALUMINUM CYLINDRICAL D1/4" X L5/8" — 616.001411
  • CARBIDE BURR ALUMINUM CYLINDRICAL D1/2" X L1" — 616.001441
  • CARBIDE BURR CYLINDRICAL ROUND D1/2" X L1" — 616.002441
  • CARBIDE BURR ALUMINUM TAPERED D1/4" X L3/4" — 616.004411
  • CARBIDE BURR ALUMINUM TAPERED D1/2" X L1" — 616.004441

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Head Diameter 1/2"
Cutting Edge Length 1"
Shank Diameter 6mm
Length 2-1/2"
EAN 4053478100297

Features

The specialist tool for processing soft non-ferrous metals, such as aluminium and aluminium alloys <= 10% silicon, copper, brass and zinc. Also suitable for plastics and wood.
High rate of chip removal with high chipping performance and low material adhesion
Cutting geometry optimised to the application with facet cut
Smooth milling behaviour with a high cutting rate
Manufactured in accordance with strict quality standards including full inspection of soldered connections

Applications

Aluminium, Aluminum alloys, copper, brass, zinc, plastics and wood

Notices

Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves.

Customers Also Viewed

Is Often Bought With

You Might Also Like