LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

CARBIDE BURR MZ CYLINDRICAL D1/4" X L5/8"

616.200211
0616200211961 1
CARBIDE BURR MZ CYLINDRICAL D1/4" X L5/8" CARBIDE BURR MZ CYLINDRICAL D1/4" X L5/8"
CARBIDE BURR MZ CYLINDRICAL D1/4" X L5/8"

Delivery

In stock delivery from our warehouses.

CARBIDE BURR MZ CYLINDRICAL D1/4" X L5/8" — 616.200211
  • CARBIDE BURR MZ CYLINDRICAL D1/4" X L5/8" — 616.200211
  • CARBIDE BURR MZ CYLINDRICAL D3/8" X L13/16" — 616.200231
  • CARBIDE BURR MZ TAPERED D1/4" X L3/4" — 616.204211
  • CARBIDE BURR MZ TAPERED D3/8" X L13/16" — 616.204231

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Shape Cylindrical
Head Diameter 1/4"
Cutting Edge Length 5/8"
Shank Diameter 6mm
Length 2"
EAN 4053478100327

Features

The specialist tool for micro-machining with extremely high surface quality on almost all materials, such as steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, titanium, hard and tough materials (e.g. Hardox), hard non-ferrous metals and wood.
Unlike mounted points, the geometry does not change as a result of wear, and there is very little vibration and noise
Manufactured in accordance with strict quality standards including full inspection of soldered connections
Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Applications

Steel, Cast Metal, Stainless Steel, Titanium, Titanium Alloy, Special Alloy, Hard Material, Non-Ferrous Material

Notices

Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves.

Customers Also Viewed

Is Often Bought With

You Might Also Like