
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Shape | Cylindrical |
| Head Diameter | 3/8" |
| Cutting Edge Length | 13/16" |
| Shank Diameter | 6mm |
| Length | 2-1/3" |
| EAN | 4053478100334 |
| The specialist tool for micro-machining with extremely high surface quality on almost all materials, such as steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, titanium, hard and tough materials (e.g. Hardox), hard non-ferrous metals and wood. |
| Unlike mounted points, the geometry does not change as a result of wear, and there is very little vibration and noise |
| Manufactured in accordance with strict quality standards including full inspection of soldered connections |
| Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze |