CARBIDE BURR MZ TAPERED D3/8" X L13/16"
616.204231
- UNSPSC 23251706
0616204231961 1
0616204231961 1
Delivery
In stock delivery from our warehouses.
CARBIDE BURR MZ TAPERED D3/8" X L13/16" — 616.204231
- CARBIDE BURR MZ CYLINDRICAL D1/4" X L5/8" — 616.200211
- CARBIDE BURR MZ CYLINDRICAL D3/8" X L13/16" — 616.200231
- CARBIDE BURR MZ TAPERED D1/4" X L3/4" — 616.204211
- CARBIDE BURR MZ TAPERED D3/8" X L13/16" — 616.204231
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Shape | Semicircular |
| Head Diameter | 3/8" |
| Cutting Edge Length | 13/16" |
| Shank Diameter | 6mm |
| Length | 2-1/3" |
| EAN | 4053478100365 |
Features
| The specialist tool for micro-machining with extremely high surface quality on almost all materials, such as steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, titanium, hard and tough materials (e.g. Hardox), hard non-ferrous metals and wood. |
| Unlike mounted points, the geometry does not change as a result of wear, and there is very little vibration and noise |
| Manufactured in accordance with strict quality standards including full inspection of soldered connections |
| Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze |
Applications
Steel, Cast Metal, Stainless Steel, Titanium, Titanium Alloy, Special Alloy, Hard Material, Non-Ferrous Material
Notices
Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves.
