CARBIDE BURR INOX CYLINDRICAL D3/8" X L13/16"
616.550100
- UNSPSC 23251706
0616550100961 1
0616550100961 1
Delivery
In stock delivery from our warehouses.
CARBIDE BURR INOX CYLINDRICAL D3/8" X L13/16" — 616.550100
- CARBIDE BURR INOX CYLINDRICAL D3/8" X L13/16" — 616.550100
- CARBIDE BURR INOX CYLINDR. ROUND D3/8" X L13/16" — 616.552100
- CARBIDE BURR INOX BALL SHAPE D3/8" X L3/8" — 616.553100
- CARBIDE BURR INOX TAPERED D3/8" X L13/16" — 616.554100
- CARBIDE BURR INOX CONICAL D3/8" X L13/16" — 616.557100
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Head Diameter | 3/8" |
| Cutting Edge Length | 13/16" |
| Shank Diameter | 6mm |
| Length | 2-1/2" |
| EAN | 4056807674254 |
Features
| High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing stainless steel (INOX) |
| Up to 100 % higher cutting performance for machining stainless steel compared to burs with conventional double cut system |
| High surface quality thanks to optimal chip formation |
| Smooth milling behaviour and excellent handling |
| Comfortable working with low vibration and very little noise |
| The special rake reduces heat development and prevents discolouration on the workpieces |
| Manufactured in accordance with strict quality standards including full inspection of soldered connections |
| Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze |
Applications
Stainless Steel
Notices
Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves.
