CARBIDE BURR INOX TAPERED D3/8" X L13/16"

616.554100
0616554100961 1
CARBIDE BURR INOX TAPERED D3/8" X L13/16" CARBIDE BURR INOX TAPERED D3/8" X L13/16"
CARBIDE BURR INOX TAPERED D3/8" X L13/16"

Delivery

No stock for delivery. -

CARBIDE BURR INOX TAPERED D3/8" X L13/16" — 616.554100
  • CARBIDE BURR INOX CYLINDRICAL D3/8" X L13/16" — 616.550100
  • CARBIDE BURR INOX CYLINDR. ROUND D3/8" X L13/16" — 616.552100
  • CARBIDE BURR INOX BALL SHAPE D3/8" X L3/8" — 616.553100
  • CARBIDE BURR INOX TAPERED D3/8" X L13/16" — 616.554100
  • CARBIDE BURR INOX CONICAL D3/8" X L13/16" — 616.557100

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Head Diameter 3/8"
Cutting Edge Length 13/16"
Shank Diameter 6mm
Length 2-1/2"
EAN 4056807674407

Features

High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing stainless steel (INOX)
Up to 100 % higher cutting performance for machining stainless steel compared to burs with conventional double cut system
High surface quality thanks to optimal chip formation
Smooth milling behaviour and excellent handling
Comfortable working with low vibration and very little noise
The special rake reduces heat development and prevents discolouration on the workpieces
Manufactured in accordance with strict quality standards including full inspection of soldered connections
Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Applications

Stainless Steel

Notices

Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves.

Customers Also Viewed

Is Often Bought With

You Might Also Like