THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

CARBIDE BURR STEEL CONICAL D3/8" X L13/16"

616.537100
0616537100961 1
CARBIDE BURR STEEL CONICAL D3/8" X L13/16" CARBIDE BURR STEEL CONICAL D3/8" X L13/16"
CARBIDE BURR STEEL CONICAL D3/8" X L13/16"

Delivery

In stock delivery from our warehouses.
0 Review(s)

CARBIDE BURR STEEL CONICAL D3/8" X L13/16" — 616.537100
  • CARBIDE BURR STEEL CYLINDRICAL D3/8" X L13/16" — 616.531100
  • CARBIDE BURR STEEL CYLIND. ROUND D3/8" X L13/16" — 616.532100
  • CARBIDE BURR STEEL BALL SHAPE D3/8" X L3/8" — 616.533100
  • CARBIDE BURR STEEL TAPERED SHAPE D3/8" X L13/16" — 616.534100
  • CARBIDE BURR STEEL CONICAL D3/8" X L13/16" — 616.537100

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Head Diameter 3/8"
Cutting Edge Length 13/16"
Shank Diameter 6mm
Length 2-1/2"
EAN 4056807674759

Features

High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing steel and cast steel.
Up to 50 % higher cutting performance for machining steel and cast steel compared to burs with conventional double cut system
Aggressive milling behaviour, large chips, high material removal rate
Workpiece is protected due to significantly reduced heat development
Manufactured in accordance with strict quality standards including full inspection of soldered connections
Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Applications

Steel, Cast Metal

Notices

Wear appropriate protective equipment, such as eye protection, hearing protection and protective gloves.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.